
Stainless Steel Multi-Purpose Weighing Kit NTEP, 4 Count, 15000 lb, 4PK
Mfr # SL-720-40K-SS
Zoro # G021897907
product price: $3,397.99
/pk 4, $849.50/ea
Free Shipping & Returns
Key Features
Includes
SL-7510 Mild Steel Indicator, 4 Load Cells
Capacity
40,000 lb
Scale Display
LED
Color
Grey
Standards
NTEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-720-40K-SS
Zoro #
G021897907
UPC #
-
Country of Origin
United States
Details
Includes
SL-7510 Mild Steel Indicator, 4 Load Cells
Capacity
40,000 lb
Scale Display
LED
Color
Grey
Standards
NTEP
Material
Stainless Steel
Scale Item
Load Cells
Description
The SellEton SL-720 Weighing Kit is engineered to exceed expectations, providing all the components needed to build a custom scale tailored to your specific requirements. Ideal for weighing liquids in tanks and hoppers or measuring unconventional materials, this high-quality kit ensures precision, reliability, and consistent performance in every application.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.