
Stainless Steel Multi-Purpose Weighing Kit NTEP, 4 Count, 4000 lb, 4PK
Mfr # SL-720-414B-10K-S-SS
Zoro # G921897861
product price:Â $2,350.99
/pk 4, $587.75/ea
Free Shipping & Returns
Key Features
Standards
NTEP
Includes
SL-7510 Mild Steel Indicator, 4 Load Cells
Capacity
10,000 lb
Material
Stainless Steel
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-720-414B-10K-S-SS
Zoro #
G921897861
UPC #
-
Country of Origin
United States
Details
Standards
NTEP
Includes
SL-7510 Mild Steel Indicator, 4 Load Cells
Capacity
10,000 lb
Material
Stainless Steel
Color
Grey
Scale Display
LED
Scale Item
Load Cells
Description
The SellEton SL-720-414B Weighing Kit delivers a dependable solution for all heavy-duty weighing applications. Constructed from durable alloy or stainless steel, this kit is engineered to withstand the most challenging environments while providing accurate, reliable measurements. Designed for longevity and superior performance, the SL-720-414B ensures your weighing operations remain precise and efficient.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.