Stainless Steel Pallet Jack Scale with Built-In Printer, 3300 lb x 1

  • Mfr # SL-3300-SS-PJP

  • Zoro # G621897543


product price: $7,721.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Capacity
3,300 lb
Material
Stainless Steel
Scale Item
Pallet Jack Scale
Includes
PS-IN202SS-P Indicator
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-3300-SS-PJP
Zoro #
G621897543
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
50 in
Overall Length
27 in

Details

Capacity
3,300 lb
Material
Stainless Steel
Scale Item
Pallet Jack Scale
Includes
PS-IN202SS-P Indicator
Color
Grey
Accuracy
± 1 lb

Description

The SellEton SL-3300-SS-PJP Pallet Jack Scale is designed to streamline operations and enhance precision. This robust pallet jack scale is optimized for standard US pallets, with fork openings higher than 3.4 inches, allowing you to lift, move, and weigh goods simultaneously. Ideally suited for industries ranging from pharmaceuticals to food processing, it is built to improve both productivity and accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.