
Stainless Steel Shear Beam Load Cell with Rigid Feet, 6 in Diameter, 4PK
Mfr # GX-1-5K-6R-SS
Zoro # G621897819
product price:Â $1,544.99
/pk 4, $386.25/ea
Free Shipping & Returns
Key Features
Capacity
20,000 lb
Standards
NTEP
Color
Grey
Includes
4 Load Cells
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX-1-5K-6R-SS
Zoro #
G621897819
UPC #
-
Country of Origin
United States
Details
Capacity
20,000 lb
Standards
NTEP
Item
Load Cells
Color
Grey
Includes
4 Load Cells
Material
Stainless Steel
Description
The SellEton GX-1-5K-4R Shear Beam Load Cell Kit delivers unmatched precision and reliability for industrial weighing applications. Expertly engineered to eliminate erratic weight readings, this high-performance load cell ensures your systems operate smoothly and efficiently, providing consistent, accurate measurements in demanding environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.