Zoro Homepage

Stainless Steel Table Top Bench Scale, 1.5 kg - 30 kg

  • Mfr # SL-IDS02

  • Zoro # G821897398


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargable Battery
Scale Item
Bench Scale
Accuracy
± 5 g
Capacity
30 kg
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-IDS02
Zoro #
G821897398
UPC #
-
Country of Origin
United States

Details

Power Source
Rechargable Battery
Scale Item
Bench Scale
Accuracy
± 5 g
Capacity
30 kg
Material
Stainless Steel
Scale Display
LED
Color
Grey

Description

The SellEton SL-IDS02 Fully Washdown Stainless Steel Tabletop Bench Scale is a durable and reliable solution, delivering precision and resilience in demanding conditions. Designed for robustness, the SL-IDS02 is ideal for industrial weighing applications. Its fully stainless steel construction is perfect for food environments, offering long-lasting performance while resisting dust and humidity. Hermetically sealed with an IP68 waterproof rating, it is suitable for areas exposed to moisture and particulates. Whether for portion control, food processing, or other harsh industrial environments, this scale meets the challenge with ease.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.