Stainless Steel Washdown Floor Scale, Diamond Plate, 2 ft x 2 ft, 10000 lb x 2

  • Mfr # SL-800-SS-2X2-10K-D

  • Zoro # G521897629


product price:  $6,481.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Scale Item
Floor Scale
Standards
NTEP
Overall Width
2 in
Accuracy
± 2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-SS-2X2-10K-D
Zoro #
G521897629
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
2 in
Overall Height
4 in

Details

Color
Grey
Scale Item
Floor Scale
Standards
NTEP
Accuracy
± 2 lb
Includes
SL-7510-SS Indicator
Capacity
10,000 lb
Material
Stainless Steel
Power Source
Rechargable Battery

Description

The SellEton SL-800-SS Washdown Floor Scale is designed to meet the stringent requirements of environments where hygiene and cleaning efficiency are paramount. Featuring corrosion-resistant stainless steel construction and a choice of smooth or diamond plate surfaces, this scale withstands water, chemicals, and rigorous cleaning protocols while providing accurate measurements even in harsh conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.