
Stainless Steel Washdown Floor Scale, Diamond Plate, 4 ft x 4 ft, 1000 - 5000
Mfr # SL-800-SS-4X4-5K-D
Zoro # G021897495
product price: $6,481.99
/eaKey Features
Power Source
Rechargable Battery
Overall Length
4 in
Scale Item
Floor Scale
Material
Stainless Steel
Standards
NTEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-800-SS-4X4-5K-D
Zoro #
G021897495
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
4 in
Overall Height
4 in
Details
Power Source
Rechargable Battery
Scale Item
Floor Scale
Material
Stainless Steel
Standards
NTEP
Color
Grey
Includes
SL-7510-SS Indicator
Accuracy
± 1 lb
Capacity
5,000 lb
Description
The SellEton SL-800-SS Washdown Floor Scale is designed to meet the stringent requirements of environments where hygiene and cleaning efficiency are paramount. Featuring corrosion-resistant stainless steel construction and a choice of smooth or diamond plate surfaces, this scale withstands water, chemicals, and rigorous cleaning protocols while providing accurate measurements even in harsh conditions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.