
Stainless Steel Washdown Floor Scale, Diamond Plate, 4 ft x 4 ft, 10000 lb x 2
Mfr # SL-800-SS-4X4-10K-D
Zoro # G921897564
product price: $6,823.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Power Source
Rechargable Battery
Capacity
10,000 lb
Overall Length
4 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-SS-4X4-10K-D
Zoro #
G921897564
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Height
4 in
Overall Width
4 in
Details
Material
Stainless Steel
Power Source
Rechargable Battery
Capacity
10,000 lb
Color
Grey
Includes
SL-7510-SS Indicator
Scale Item
Floor Scale
Standards
NTEP
Accuracy
± 2 lb
Description
The SellEton SL-800-SS Washdown Floor Scale is designed to meet the stringent requirements of environments where hygiene and cleaning efficiency are paramount. Featuring corrosion-resistant stainless steel construction and a choice of smooth or diamond plate surfaces, this scale withstands water, chemicals, and rigorous cleaning protocols while providing accurate measurements even in harsh conditions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.