Stainless Steel Washdown Floor Scale, Diamond Plate, 5 ft x 5 ft, 1000 - 5000 lb

  • Mfr # SL-800-SS-5X5-5K-D

  • Zoro # G721897535


product price:  $7,593.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Grey
Material
Stainless Steel
Scale Item
Floor Scale
Overall Height
4 in
Includes
SL-7510-SS Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-SS-5X5-5K-D
Zoro #
G721897535
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
5 in
Overall Width
5 in

Details

Color
Grey
Material
Stainless Steel
Scale Item
Floor Scale
Includes
SL-7510-SS Indicator
Power Source
Rechargable Battery
Capacity
5,000 lb
Accuracy
± 1 lb
Standards
NTEP

Description

The SellEton SL-800-SS Washdown Floor Scale is designed to meet the stringent requirements of environments where hygiene and cleaning efficiency are paramount. Featuring corrosion-resistant stainless steel construction and a choice of smooth or diamond plate surfaces, this scale withstands water, chemicals, and rigorous cleaning protocols while providing accurate measurements even in harsh conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.