Stainless Steel Washdown Floor Scale, Diamond Plate, 7 ft x 7 ft, 1000 - 5000

  • Mfr # SL-800-SS-7X7-5K-D

  • Zoro # G921897397


product price: $14,501.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Grey
Capacity
5,000 lb
Material
Stainless Steel
Power Source
Rechargable Battery
Includes
SL-7510-SS Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-800-SS-7X7-5K-D
Zoro #
G921897397
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
7 in
Overall Length
7 in

Details

Color
Grey
Capacity
5,000 lb
Material
Stainless Steel
Power Source
Rechargable Battery
Includes
SL-7510-SS Indicator
Standards
NTEP
Scale Item
Floor Scale
Accuracy
± 1 lb

Description

The SellEton SL-800-SS Washdown Floor Scale is designed to meet the stringent requirements of environments where hygiene and cleaning efficiency are paramount. Featuring corrosion-resistant stainless steel construction and a choice of smooth or diamond plate surfaces, this scale withstands water, chemicals, and rigorous cleaning protocols while providing accurate measurements even in harsh conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.