Zoro Homepage

Stainless Steel Washdown Floor Scale, Smooth Surface, 2 ft x 2 ft, 1000 - 5000 lb

  • Mfr # SL-800-SS-2X2-5K-S

  • Zoro # G921897724


product price: $3,668.99
/ea
Free Shipping & Returns

Key Features

Standards
NTEP
Color
Grey
Capacity
5,000 lb
Material
Stainless Steel
Includes
SL-7510-SS Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-SS-2X2-5K-S
Zoro #
G921897724
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
2 in
Overall Height
4 in

Details

Standards
NTEP
Color
Grey
Capacity
5,000 lb
Material
Stainless Steel
Includes
SL-7510-SS Indicator
Scale Item
Floor Scale
Accuracy
± 1 lb
Power Source
Rechargable Battery

Description

The SellEton SL-800-SS Washdown Floor Scale is engineered to meet the strict requirements of environments where hygiene and cleaning efficiency are essential. Featuring corrosion-resistant stainless steel construction and a choice of smooth or diamond plate surfaces, this scale withstands water, chemicals, and rigorous cleaning protocols while delivering accurate measurements even in harsh conditions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.