
Stainless Steel Washdown Floor Scale, Smooth Surface, 3 ft x 3 ft, 10000 lb x 2
Mfr # SL-800-SS-3X3-10K-S
Zoro # G121897791
product price: $5,630.99
/ea
Free Shipping & Returns
Key Features
Power Source
Rechargable Battery
Includes
SL-7510-SS Indicator
Capacity
10,000 lb
Overall Width
3 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-800-SS-3X3-10K-S
Zoro #
G121897791
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Length
3 in
Overall Height
4 in
Details
Power Source
Rechargable Battery
Includes
SL-7510-SS Indicator
Capacity
10,000 lb
Material
Stainless Steel
Standards
NTEP
Accuracy
± 2 lb
Color
Grey
Scale Item
Floor Scale
Description
The SellEton SL-800-SS Washdown Floor Scale is engineered to meet the strict requirements of environments where hygiene and cleaning efficiency are essential. Featuring corrosion-resistant stainless steel construction and a choice of smooth or diamond plate surfaces, this scale withstands water, chemicals, and rigorous cleaning protocols while delivering accurate measurements even in harsh conditions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.