
Stainless Steel Washdown Floor Scale, Smooth Surface, 7 ft x 7 ft, 10000 lb x 2
Mfr # SL-800-SS-7X7-10K-S
Zoro # G321897584
product price: $13,647.99
/eaKey Features
Overall Width
7 in
Capacity
10,000 lb
Overall Length
7 in
Accuracy
± 2 lb
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-SS-7X7-10K-S
Zoro #
G321897584
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7 in
Overall Length
7 in
Overall Height
4 in
Details
Capacity
10,000 lb
Accuracy
± 2 lb
Material
Stainless Steel
Scale Item
Floor Scale
Power Source
Rechargable Battery
Color
Grey
Standards
NTEP
Includes
SL-7510-SS Indicator
Description
The SellEton SL-800-SS Washdown Floor Scale is engineered to meet the strict requirements of environments where hygiene and cleaning efficiency are essential. Featuring corrosion-resistant stainless steel construction and a choice of smooth or diamond plate surfaces, this scale withstands water, chemicals, and rigorous cleaning protocols while delivering accurate measurements even in harsh conditions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.