
Stainless Steel Washdown Floor Scale with Lift, Smooth Surface, 2 ft x 2 ft, 1000 - 10000 lb
Mfr # SL-800-SS-LT-2X2-S
Zoro # G321897560
product price: $4,775.99
/ea
Free Shipping & Returns
Key Features
Power Source
Rechargable Battery
Includes
SL-7510-SS Indicator
Color
Grey
Overall Length
2 in
Scale Item
Floor Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-SS-LT-2X2-S
Zoro #
G321897560
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Overall Height
4 in
Overall Width
2 in
Details
Power Source
Rechargable Battery
Includes
SL-7510-SS Indicator
Color
Grey
Scale Item
Floor Scale
Accuracy
± 2 lb
Standards
NTEP
Capacity
10,000 lb
Material
Stainless Steel
Description
The SellEton SL-800-SS-LT NTEP Certified Lift-Up Washdown Floor Scale is designed to meet demanding operational and hygiene requirements, ensuring efficiency and cleanliness. With heavy-duty stainless steel construction and NTEP certification, this scale provides a reliable solution for both pit and above-ground use, making it ideal for industries that prioritize accuracy and sanitation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.