Zoro Homepage

Truck Axle Cargo Scale, 15 ft x 10 ft

  • Mfr # SL-934-15X10

  • Zoro # G121897395


product price: $34,322.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Accuracy
± 10 lb
Capacity
75,000 lb
Scale Item
Vehicle Scale
Includes
SL-7510-SS-C Indicator, Ramps and Rails
Standards
NTEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-934-15X10
Zoro #
G121897395
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
118 in
Overall Height
5.75 in
Overall Length
258 in

Details

Accuracy
± 10 lb
Capacity
75,000 lb
Scale Item
Vehicle Scale
Includes
SL-7510-SS-C Indicator, Ramps and Rails
Standards
NTEP
Color
Red
Material
Steel

Description

The SellEton SL-934 Axle Truck Cargo Scale provides an accurate solution for legal and precise load management. This low-profile truck scale is designed for heavy-duty commercial weighing and is ideal for applications ranging from logistics and warehousing to weighing various types of trucks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.