Truck Scale Weigh Pad System, 16 in x 24 in, 2 Count, 2PK

  • Mfr # SL-928-16X24-2

  • Zoro # G321897652


product price:  $4,803.99
/pk 2, $2,402.00/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Capacity
50,000 lb
Overall Width
16 in
Material
Aluminum
Scale Display
LCD
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-928-16X24-2
Zoro #
G321897652
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Height
2 in
Overall Length
24 in

Details

Capacity
50,000 lb
Material
Aluminum
Scale Display
LCD
Accuracy
± 10 lb
Includes
SL-7561 Indicator
Color
Yellow
Scale Item
Vehicle Scale

Description

The SellEton SL-928 Portable Weigh Pads provide a versatile solution for accurate, on-the-go weighing of vehicles and heavy machinery. Designed for ease of use, these weigh pads simplify mobile weighing on construction sites, roadside operations, or any field environment. Built for flexibility and precision, they can handle up to 50,000 lbs per axle grouping, making them suitable for a wide range of vehicles, from small carts to large trucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.