Truck Scale Weigh Pad System, 16 in x 24 in, 6 Count, 6PK

  • Mfr # SL-928-16X24-6

  • Zoro # G521897490


product price:  $11,497.99
/pk 6, $1,916.33/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Accuracy
± 30 lb
Overall Height
2 in
Scale Item
Vehicle Scale
Scale Display
LCD
Capacity
150,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-928-16X24-6
Zoro #
G521897490
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
24 in
Overall Width
16 in

Details

Accuracy
± 30 lb
Scale Item
Vehicle Scale
Scale Display
LCD
Capacity
150,000 lb
Material
Aluminum
Includes
SL-7561 Indicator
Color
Yellow

Description

The SellEton SL-928 Portable Weigh Pads provide a versatile solution for accurate, on-the-go weighing of vehicles and heavy machinery. Designed for ease of use, these weigh pads simplify mobile weighing on construction sites, roadside operations, or any field environment. Built for flexibility and precision, they can handle up to 50,000 lbs per axle grouping, making them suitable for a wide range of vehicles, from small carts to large trucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.