Truck Scale Weigh Pad System, 17 in x 28 in, 4 Count, 4PK

  • Mfr # SL-928-17X28-4

  • Zoro # G521897575


product price:  $9,437.99
/pk 4, $2,359.50/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
28 in
Scale Display
LCD
Includes
SL-7561 Indicator
Overall Width
17 in
Accuracy
± 20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-928-17X28-4
Zoro #
G521897575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28 in
Overall Width
17 in
Overall Height
4 in

Details

Scale Display
LCD
Includes
SL-7561 Indicator
Accuracy
± 20 lb
Capacity
100,000 lb
Material
Aluminum
Scale Item
Vehicle Scale
Color
Yellow

Description

The SellEton SL-928 Portable Weigh Pads provide a versatile solution for accurate, on-the-go weighing of vehicles and heavy machinery. Designed for ease of use, these weigh pads simplify mobile weighing on construction sites, roadside operations, or any field environment. Built for flexibility and precision, they can handle up to 50,000 lbs per axle grouping, making them suitable for a wide range of vehicles, from small carts to large trucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.