Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turntable Pallet Wrapping Machine with Built-In Scale

  • Mfr # SL-7100-W60

  • Zoro # G921897908


product price: $6,638.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
59 in
Width
85 in
Includes
SL-7510-SS-C Indicator
LCD Display
Yes
Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-7100-W60
Zoro #
G921897908
UPC #
-
Country of Origin
United States

Dimensions

Length
59 in
Width
85 in
Height
70 in

Details

Item
Wrapping Machines
Includes
SL-7510-SS-C Indicator
LCD Display
Yes

Description

The SellEton SL-7100-W60 Turntable Pallet Wrapping Machine is engineered to streamline your pallet handling process. Combining precise weighing and efficient wrapping in one integrated system, it enhances operational efficiency and reduces costs. Designed for small to medium-sized businesses, the SL-7100-W60 handles up to 3,500 lbs with 1 lb accuracy, ensuring reliable performance for every pallet.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.