Zoro Homepage

Ultra Low-Profile Floor Scale, 5 ft x 5 ft, 1000 - 5000 lb

  • Mfr # SL-LPX-5X5

  • Zoro # G221897653


product price: $2,898.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
5 in
Overall Length
5 in
Material
Steel
Overall Height
2.2 in
Accuracy
± 1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-LPX-5X5
Zoro #
G221897653
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
5 in
Overall Height
2.2 in

Details

Material
Steel
Accuracy
± 1 lb
Color
Grey
Includes
SL-7517-E
Scale Item
Floor Scale
Capacity
5,000 lb

Description

The SellEton SL-LPX is the ultimate solution for applications requiring a super low-profile, heavy-duty floor scale. With a height of just 2.2 inches, this scale sits close to the ground, making it ideal for portable use or operations that demand a durable yet sleek weighing platform. Unlike traditional floor scales, the SL-LPX Series features an advanced X-shaped structural channel, with a high-precision load cell strategically placed at each end to ensure exceptional accuracy and even weight distribution.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.