USA Made Floor Scale, NTEP Certified, 2 ft x 2 ft, 10000 lb x 2

  • Mfr # SL-900-USA-2X2-10K

  • Zoro # G921897502


product price:  $2,216.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Floor Scale
Standards
NTEP
Capacity
10,000 lb
Includes
Ohaus Defender Indicator
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-900-USA-2X2-10K
Zoro #
G921897502
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
2 in
Overall Length
2 in

Details

Scale Item
Floor Scale
Standards
NTEP
Capacity
10,000 lb
Includes
Ohaus Defender Indicator
Power Source
Rechargable Battery
Color
Grey
Material
Steel
Accuracy
± 2 lb

Description

The SellEton SL-900-USA Floor Scales are designed to meet the demands of rigorous industrial use. This NTEP-certified scale ensures accuracy and compliance, making it legal for trade applications. Whether handling heavy or light loads, it delivers robust performance and precise measurements you can rely on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.