
USA Made Floor Scale, NTEP Certified, 2 ft x 2 ft, 20000 lb x 5
Mfr # SL-900-USA-2X2-20K
Zoro # G021897778
product price: $3,410.99
/ea
Free Shipping & Returns
Key Features
Power Source
Rechargable Battery
Overall Height
4 in
Includes
Ohaus Defender Indicator
Material
Steel
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-900-USA-2X2-20K
Zoro #
G021897778
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
2 in
Overall Length
2 in
Details
Power Source
Rechargable Battery
Includes
Ohaus Defender Indicator
Material
Steel
Color
Grey
Capacity
20,000 lb
Standards
NTEP
Scale Item
Floor Scale
Accuracy
± 5 lb
Description
The SellEton SL-900-USA Floor Scales are designed to meet the demands of rigorous industrial use. This NTEP-certified scale ensures accuracy and compliance, making it legal for trade applications. Whether handling heavy or light loads, it delivers robust performance and precise measurements you can rely on.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.