USA Made Floor Scale, NTEP Certified, 3 ft x 3 ft, 20000 lb x 5

  • Mfr # SL-900-USA-3X3-20K

  • Zoro # G021897549


product price:  $3,922.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Scale Item
Floor Scale
Capacity
20,000 lb
Overall Width
3 in
Overall Length
3 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-900-USA-3X3-20K
Zoro #
G021897549
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
4 in

Details

Scale Item
Floor Scale
Capacity
20,000 lb
Includes
Ohaus Defender Indicator
Power Source
Rechargable Battery
Accuracy
± 5 lb
Standards
NTEP
Color
Grey
Material
Steel

Description

The SellEton SL-900-USA Floor Scales are designed to meet the demands of rigorous industrial use. This NTEP-certified scale ensures accuracy and compliance, making it legal for trade applications. Whether handling heavy or light loads, it delivers robust performance and precise measurements you can rely on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.