USA Made Floor Scale, NTEP Certified, 4 ft x 5 ft, 1000 lb x .2

  • Mfr # SL-900-USA-4X5-1K

  • Zoro # G421897606


product price:  $3,410.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
4 in
Material
Steel
Standards
NTEP
Accuracy
± 0.2 lb
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-900-USA-4X5-1K
Zoro #
G421897606
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
5 in
Overall Width
4 in

Details

Material
Steel
Standards
NTEP
Accuracy
± 0.2 lb
Power Source
Rechargable Battery
Includes
Ohaus Defender Indicator
Scale Item
Floor Scale
Capacity
1,000 lb
Color
Grey

Description

The SellEton SL-900-USA Floor Scales are designed to meet the demands of rigorous industrial use. This NTEP-certified scale ensures accuracy and compliance, making it legal for trade applications. Whether handling heavy or light loads, it delivers robust performance and precise measurements you can rely on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.