
USA Made Floor Scale, NTEP Certified, 5 ft x 8 ft, 10000 lb x 2
Mfr # SL-900-USA-5X8-10K
Zoro # G221897660
product price: $5,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
5 in
Includes
Ohaus Defender Indicator
Overall Length
8 in
Capacity
10,000 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL-900-USA-5X8-10K
Zoro #
G221897660
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 in
Overall Length
8 in
Overall Height
4 in
Details
Includes
Ohaus Defender Indicator
Capacity
10,000 lb
Material
Steel
Standards
NTEP
Accuracy
± 2 lb
Scale Item
Floor Scale
Power Source
Rechargable Battery
Color
Grey
Description
The SellEton SL-900-USA Floor Scales are designed to meet the demands of rigorous industrial use. This NTEP-certified scale ensures accuracy and compliance, making it legal for trade applications. Whether handling heavy or light loads, it delivers robust performance and precise measurements you can rely on.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.