Shop SELLETON SCALES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
USA Made Floor Scale, NTEP Certified, 5 ft x 8 ft, 20000 lb x 5
- Mfr # SL-900-USA-5X8-20K
- Zoro # G421897743
product price:Â
$
6,311.99
/ea
Key Features
Scale Item
Floor Scale
Capacity
20,000 lb
Overall Width
5 in
Overall Length
8 in
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-900-USA-5X8-20K
- Zoro #
- G421897743
- UPC #
- -
- Country of Origin
- United States
- Scale Item
- Floor Scale
- Capacity
- 20,000 lb
- Includes
- Ohaus Defender Indicator
- Standards
- NTEP
- Accuracy
- ± 5 lb
- Material
- Steel
- Color
- Grey
- Power Source
- Rechargable Battery
Dimensions
- Overall Width
- 5 in
- Overall Length
- 8 in
- Overall Height
- 4 in
Description
The SellEton SL-900-USA Floor Scales are designed to meet the demands of rigorous industrial use. This NTEP-certified scale ensures accuracy and compliance, making it legal for trade applications. Whether handling heavy or light loads, it delivers robust performance and precise measurements you can rely on.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.