USE Made Aluminum Floor Scale, NTEP Certified, 3 ft x 3 ft, 1000 lb x .2

  • Mfr # SL-900-USA-AL-3X3-1K

  • Zoro # G421897538


product price:  $1,926.99
/ea
Free Shipping & Returns

Key Features

Scale Item
Floor Scale
Capacity
1,000 lb
Overall Width
3 in
Overall Length
3 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-900-USA-AL-3X3-1K
Zoro #
G421897538
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
4 in

Details

Scale Item
Floor Scale
Capacity
1,000 lb
Includes
SL-7510-SS Indicator
Standards
NTEP
Material
Aluminum
Accuracy
± 0.2 lb
Color
Grey

Description

The SellEton SL-900-USA-AL Aluminum Floor Scale combines lightweight durability, industrial-grade performance, and full customization in a legal-for-trade package you can trust. Designed for operations requiring corrosion resistance, easy mobility, and precise weighing, this scale allows you to configure a solution tailored to your exact needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.