USE Made Aluminum Floor Scale, NTEP Certified, 4 ft x 4 ft, 2500 lb x .5

  • Mfr # SL-900-USA-AL-4X4-2.5K

  • Zoro # G221897585


product price:  $2,668.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Scale Item
Floor Scale
Capacity
2,500 lb
Overall Width
4 in
Overall Length
4 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-900-USA-AL-4X4-2.5K
Zoro #
G221897585
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
4 in
Overall Height
4 in

Details

Scale Item
Floor Scale
Capacity
2,500 lb
Includes
SL-7510-SS Indicator
Material
Aluminum
Color
Grey
Accuracy
± 0.5 lb
Standards
NTEP

Description

The SellEton SL-900-USA-AL Aluminum Floor Scale combines lightweight durability, industrial-grade performance, and full customization in a legal-for-trade package you can trust. Designed for operations requiring corrosion resistance, easy mobility, and precise weighing, this scale allows you to configure a solution tailored to your exact needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.