USE Made Aluminum Floor Scale, NTEP Certified, 5 ft x 5 ft, 2500 lb x .5

  • Mfr # SL-900-USA-AL-5X5-2.5K

  • Zoro # G421897835


product price:  $2,965.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Scale Item
Floor Scale
Capacity
2,500 lb
Overall Width
5 in
Overall Length
5 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-900-USA-AL-5X5-2.5K
Zoro #
G421897835
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
5 in
Overall Height
4 in

Details

Scale Item
Floor Scale
Capacity
2,500 lb
Includes
SL-7510-SS Indicator
Color
Grey
Material
Aluminum
Accuracy
± 0.5 lb
Standards
NTEP

Description

The SellEton SL-900-USA-AL Aluminum Floor Scale combines lightweight durability, industrial-grade performance, and full customization in a legal-for-trade package you can trust. Designed for operations requiring corrosion resistance, easy mobility, and precise weighing, this scale allows you to configure a solution tailored to your exact needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.