Zoro Homepage

Wheelchair Drum Scale, 1000 lb x .2

  • Mfr # SL-WC-US

  • Zoro # G321897409


product price: $2,438.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Bathroom and Medical Scales
Wheelchair Drum Scale
Overall Length
47.5 in
Power Source
AC/DC or AA Batteries
Case Color
Grey
Includes
SL-7515-C LCD Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-WC-US
Zoro #
G321897409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
47.5 in
Overall Width
47.5 in
Overall Height
2.5 in

Details

Item - Bathroom and Medical Scales
Wheelchair Drum Scale
Power Source
AC/DC or AA Batteries
Case Color
Grey
Includes
SL-7515-C LCD Indicator
Housing Material
Aluminum
Capacity
1,000 lb
Scale Display
LCD
Accuracy
± 0.2 lb

Description

The SellEton SL-WC Aluminum Wheelchair Drum Scale provides a reliable solution for simplifying the weighing process in medical, industrial, and commercial settings. Engineered for ease of use, mobility, and durability, this scale allows you to manage heavy loads quickly and accurately.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.