
Wireless Crane Scale, 10000 lb x 2
Mfr # SL-W-CR-10K
Zoro # G621897390
product price: $1,533.99
/ea
Free Shipping & Returns
Key Features
Scale Accuracy
± 2 lb
Overall Height
24.85 in
Power Source
Rechargable Battery
Overall Width
4.3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-W-CR-10K
Zoro #
G621897390
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
24.85 in
Overall Width
4.3 in
Overall Length
4.3 in
Details
Scale Accuracy
± 2 lb
Power Source
Rechargable Battery
Material
Steel
Capacity
10,000 lb
Color
Orange
Item
Crane Scale
Description
The SellEton SL-W-CR Wireless Crane Scale is the ultimate solution for heavy-duty weighing tasks. Its robust wireless capability allows operation from up to 300 feet away, providing unparalleled convenience and flexibility. Ideal for construction, shipping, and other industries requiring precise heavy-duty measurements, this scale is designed to streamline operations and improve efficiency.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.