Zoro Homepage

Wireless Crane Scale, 20000 lb x 5

  • Mfr # SL-W-CR-20K

  • Zoro # G521897742


product price: $2,147.99
/ea
Free Shipping & Returns

Key Features

Scale Accuracy
± 5 lb
Overall Height
29.375 in
Color
Orange
Overall Length
4.3 in
Power Source
Rechargable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-W-CR-20K
Zoro #
G521897742
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29.375 in
Overall Length
4.3 in
Overall Width
4.3 in

Details

Scale Accuracy
± 5 lb
Color
Orange
Power Source
Rechargable Battery
Capacity
20,000 lb
Material
Steel
Item
Crane Scale

Description

The SellEton SL-W-CR Wireless Crane Scale is the ultimate solution for heavy-duty weighing tasks. Its robust wireless capability allows operation from up to 300 feet away, providing unparalleled convenience and flexibility. Ideal for construction, shipping, and other industries requiring precise heavy-duty measurements, this scale is designed to streamline operations and improve efficiency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.