Zoro Homepage

Wireless Floor Scale, NTEP Certified, 4 ft x 5 ft, 1000 - 5000 lb

  • Mfr # SL-800-W-4X5-5K

  • Zoro # G321897645


product price: $3,664.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
NTEP
Overall Height
4 in
Includes
SL-7510 Mild Steel Indicator
Color
Grey
Corded/Wireless
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-W-4X5-5K
Zoro #
G321897645
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 in
Overall Length
5 in

Details

Standards
NTEP
Includes
SL-7510 Mild Steel Indicator
Color
Grey
Corded/Wireless
Wireless
Power Source
AC Adapter
Material
Steel
Scale Item
Floor Scale
Capacity
5,000 lb
Accuracy
± 1 lb

Description

The SellEton SL-800-W Wireless Floor Scale provides an efficient and accurate solution for weight management. This NTEP-certified industrial floor scale enhances operational efficiency by eliminating wired connections, enabling seamless data transmission directly to remote systems. Ideal for dynamic industrial environments, it offers the flexibility and precision required for reliable weighing tasks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.