
Wireless Floor Scale, NTEP Certified, 4 ft x 8 ft, 10000 lb x 2
Mfr # SL-800-W-4X8-10K
Zoro # G921897731
product price: $4,774.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Accuracy
± 2 lb
Overall Height
4 in
Capacity
10,000 lb
Overall Width
4 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-W-4X8-10K
Zoro #
G921897731
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
4 in
Overall Length
8 in
Details
Accuracy
± 2 lb
Capacity
10,000 lb
Color
Grey
Corded/Wireless
Wireless
Includes
SL-7510 Mild Steel Indicator
Power Source
AC Adapter
Scale Item
Floor Scale
Material
Steel
Standards
NTEP
Description
The SellEton SL-800-W Wireless Floor Scale provides an efficient and accurate solution for weight management. This NTEP-certified industrial floor scale enhances operational efficiency by eliminating wired connections, enabling seamless data transmission directly to remote systems. Ideal for dynamic industrial environments, it offers the flexibility and precision required for reliable weighing tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.