
Wireless Floor Scale, NTEP Certified, 5 ft x 7 ft, 20000 lb x 5
Mfr # SL-800-W-5X7-20K
Zoro # G221897561
product price: $6,480.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Corded/Wireless
Wireless
Color
Grey
Overall Height
4 in
Scale Item
Floor Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-W-5X7-20K
Zoro #
G221897561
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
7 in
Overall Width
5 in
Details
Material
Steel
Corded/Wireless
Wireless
Color
Grey
Scale Item
Floor Scale
Capacity
20,000 lb
Standards
NTEP
Power Source
AC Adapter
Includes
SL-7510 Mild Steel Indicator
Accuracy
± 5 lb
Description
The SellEton SL-800-W Wireless Floor Scale provides an efficient and accurate solution for weight management. This NTEP-certified industrial floor scale enhances operational efficiency by eliminating wired connections, enabling seamless data transmission directly to remote systems. Ideal for dynamic industrial environments, it offers the flexibility and precision required for reliable weighing tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.