
Wireless Floor Scale, NTEP Certified, 5 ft x 8 ft, 20000 lb x 5
Mfr # SL-800-W-5X8-20K
Zoro # G121897760
product price: $6,992.99
/eaKey Features
Corded/Wireless
Wireless
Scale Item
Floor Scale
Overall Width
5 in
Overall Length
8 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-800-W-5X8-20K
Zoro #
G121897760
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 in
Overall Length
8 in
Overall Height
4 in
Details
Corded/Wireless
Wireless
Scale Item
Floor Scale
Color
Grey
Standards
NTEP
Accuracy
± 5 lb
Includes
SL-7510 Mild Steel Indicator
Power Source
AC Adapter
Material
Steel
Capacity
20,000 lb
Description
The SellEton SL-800-W Wireless Floor Scale provides an efficient and accurate solution for weight management. This NTEP-certified industrial floor scale enhances operational efficiency by eliminating wired connections, enabling seamless data transmission directly to remote systems. Ideal for dynamic industrial environments, it offers the flexibility and precision required for reliable weighing tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.