Wireless Floor Scale, NTEP Certified, 6 ft x 6 ft, 20000 lb x 5

  • Mfr # SL-800-W-6X6-20K

  • Zoro # G721897382


product price:  $11,087.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Length
6 in
Capacity
20,000 lb
Color
Grey
Overall Width
6 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-800-W-6X6-20K
Zoro #
G721897382
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
6 in
Overall Height
4 in

Details

Capacity
20,000 lb
Color
Grey
Power Source
AC Adapter
Includes
SL-7510 Mild Steel Indicator
Corded/Wireless
Wireless
Scale Item
Floor Scale
Accuracy
± 5 lb
Material
Steel
Standards
NTEP

Description

The SellEton SL-800-W Wireless Floor Scale provides an efficient and accurate solution for weight management. This NTEP-certified industrial floor scale enhances operational efficiency by eliminating wired connections, enabling seamless data transmission directly to remote systems. Ideal for dynamic industrial environments, it offers the flexibility and precision required for reliable weighing tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.