Wireless Heavy Duty Industrial Tension Link Scale LCD Display, 250000 lb x 100

  • Mfr # SL-927-W-LCD-250K

  • Zoro # G321897713


product price:  $6,583.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Grey
Power Source
Rechargable Battery
Capacity
250,000 lb
Material
Steel
Overall Width
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-927-W-LCD-250K
Zoro #
G321897713
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.09 in
Overall Height
23.625 in
Overall Length
3.15 in

Details

Color
Grey
Power Source
Rechargable Battery
Capacity
250,000 lb
Material
Steel
Includes
SL-7510 Mild Steel Indicator
Housing Material
Steel
Corded/Wireless
Wireless
Scale Accuracy
± 100 lb
Scale Display
LED
Item
Crane Scale

Description

The SellEton SL-927-W Wireless Tension Link Scale is an ideal solution for precise industrial weighing. This high-quality hanging crane scale delivers accurate and reliable measurements for applications involving cranes, hoists, and winches. Featuring advanced digital technology and a robust construction, the SL-927-W enhances safety and efficiency in managing high-capacity loads, making it an essential tool for your operations. With LCD Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.