
Wireless Heavy Duty Industrial Tension Link Scale LCD Display, 50000 lb x 20
Mfr # SL-927-W-LCD-50K
Zoro # G521897612
product price: $3,541.99
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Wireless
Overall Height
12.2 in
Scale Display
LED
Power Source
Rechargable Battery
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-927-W-LCD-50K
Zoro #
G521897612
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12.2 in
Overall Width
4.33 in
Overall Length
1.69 in
Details
Corded/Wireless
Wireless
Scale Display
LED
Power Source
Rechargable Battery
Material
Steel
Color
Grey
Item
Crane Scale
Scale Accuracy
± 20 lb
Capacity
50,000 lb
Housing Material
Steel
Includes
SL-7510 Mild Steel Indicator
Description
The SellEton SL-927-W Wireless Tension Link Scale is an ideal solution for precise industrial weighing. This high-quality hanging crane scale delivers accurate and reliable measurements for applications involving cranes, hoists, and winches. Featuring advanced digital technology and a robust construction, the SL-927-W enhances safety and efficiency in managing high-capacity loads, making it an essential tool for your operations. With LCD Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.