Wireless Heavy Duty Industrial Tension Link Scale LED Display, 100000 lb x 50

  • Mfr # SL-927-W-LED-100K

  • Zoro # G921897519


product price:  $4,808.99
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargable Battery
Includes
SL-7510 Mild Steel Indicator
Overall Width
5.0625 in
Scale Accuracy
± 50 lb
Capacity
100,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-927-W-LED-100K
Zoro #
G921897519
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.0625 in
Overall Height
16.5 in
Overall Length
1.97 in

Details

Power Source
Rechargable Battery
Includes
SL-7510 Mild Steel Indicator
Item
Crane Scale
Scale Accuracy
± 50 lb
Capacity
100,000 lb
Scale Display
LED
Corded/Wireless
Wireless
Housing Material
Steel
Material
Steel
Color
Grey

Description

The SellEton SL-927-W Wireless Tension Link Scale is an ideal solution for precise industrial weighing. This high-quality hanging crane scale delivers accurate and reliable measurements for applications involving cranes, hoists, and winches. Featuring advanced digital technology and a robust construction, the SL-927-W enhances safety and efficiency in managing high-capacity loads, making it an essential tool for your operations. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.