Wireless Heavy Duty Industrial Tension Link Scale LED Display, 200000 lb x 100

  • Mfr # SL-927-W-LED-200K

  • Zoro # G621897772


product price:  $6,077.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Rechargable Battery
Overall Width
7.09 in
Housing Material
Steel
Scale Accuracy
± 100 lb
Overall Height
23.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-927-W-LED-200K
Zoro #
G621897772
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.09 in
Overall Height
23.625 in
Overall Length
3.15 in

Details

Power Source
Rechargable Battery
Housing Material
Steel
Scale Accuracy
± 100 lb
Includes
SL-7510 Mild Steel Indicator
Corded/Wireless
Wireless
Color
Grey
Scale Display
LED
Capacity
200,000 lb
Material
Steel
Item
Crane Scale

Description

The SellEton SL-927-W Wireless Tension Link Scale is an ideal solution for precise industrial weighing. This high-quality hanging crane scale delivers accurate and reliable measurements for applications involving cranes, hoists, and winches. Featuring advanced digital technology and a robust construction, the SL-927-W enhances safety and efficiency in managing high-capacity loads, making it an essential tool for your operations. With LED Display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.