
Wireless Heavy Duty Industrial Tension Link Scale LED Display, 250000 lb x 100
Mfr # SL-927-W-LED-250K
Zoro # G021897464
product price: $6,583.99
/eaKey Features
Housing Material
Steel
Includes
SL-7510 Mild Steel Indicator
Power Source
Rechargable Battery
Capacity
250,000 lb
Corded/Wireless
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-927-W-LED-250K
Zoro #
G021897464
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
23.625 in
Overall Length
3.15 in
Overall Width
7.09 in
Details
Housing Material
Steel
Includes
SL-7510 Mild Steel Indicator
Power Source
Rechargable Battery
Capacity
250,000 lb
Corded/Wireless
Wireless
Scale Display
LED
Scale Accuracy
± 100 lb
Color
Grey
Material
Steel
Item
Crane Scale
Description
The SellEton SL-927-W Wireless Tension Link Scale is an ideal solution for precise industrial weighing. This high-quality hanging crane scale delivers accurate and reliable measurements for applications involving cranes, hoists, and winches. Featuring advanced digital technology and a robust construction, the SL-927-W enhances safety and efficiency in managing high-capacity loads, making it an essential tool for your operations. With LED Display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.