
Wireless Truck Scale Weigh Pad System, 100000 lb, 4 Count, 4PK
Mfr # SL-928-W-4
Zoro # G021897693
product price: $9,437.99
/pk 4, $2,359.50/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Width
16 in
Material
Aluminum
Accuracy
± 20 lb
Includes
SL-7561 Indicator
Scale Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-928-W-4
Zoro #
G021897693
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Length
24 in
Overall Height
2 in
Details
Material
Aluminum
Accuracy
± 20 lb
Includes
SL-7561 Indicator
Scale Display
LCD
Color
Yellow
Capacity
100,000 lb
Corded/Wireless
Wireless
Scale Item
Vehicle Scale
Description
The SellEton SL-928-W Wireless Portable Weigh Pad System provides a robust solution to the inefficiencies of traditional vehicle scales. Ideal for heavy-duty weighing needs, this system combines advanced technology with portability, ensuring precise measurements for all types of vehicles. From truck fleets to marine crafts, these weigh pads deliver accuracy where it matters most.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.