
Wireless Truck Scale Weigh Pad System, 150000 lb, 6 Count, 6PK
Mfr # SL-928-W-6
Zoro # G421897644
product price: $14,586.99
/pk 6, $2,431.17/eaKey Features
Scale Item
Vehicle Scale
Overall Height
2 in
Material
Aluminum
Overall Length
24 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-928-W-6
Zoro #
G421897644
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Length
24 in
Overall Width
16 in
Details
Scale Item
Vehicle Scale
Material
Aluminum
Color
Yellow
Scale Display
LCD
Accuracy
± 30 lb
Corded/Wireless
Wireless
Capacity
150,000 lb
Includes
SL-7561 Indicator
Description
The SellEton SL-928-W Wireless Portable Weigh Pad System provides a robust solution to the inefficiencies of traditional vehicle scales. Ideal for heavy-duty weighing needs, this system combines advanced technology with portability, ensuring precise measurements for all types of vehicles. From truck fleets to marine crafts, these weigh pads deliver accuracy where it matters most.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.