Zoro Homepage

Wireless Truck Scale Weigh Pad System, 50000 lb, 2 Count, 2PK

  • Mfr # SL-928-W-2

  • Zoro # G921897830


product price: $5,147.99
/pk 2, $2,574.00/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Includes
SL-7561 Indicator
Color
Yellow
Accuracy
± 10 lb
Material
Aluminum
Corded/Wireless
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-928-W-2
Zoro #
G921897830
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Height
2 in
Overall Width
16 in

Details

Includes
SL-7561 Indicator
Color
Yellow
Accuracy
± 10 lb
Material
Aluminum
Corded/Wireless
Wireless
Capacity
50,000 lb
Scale Display
LCD
Scale Item
Vehicle Scale

Description

The SellEton SL-928-W Wireless Portable Weigh Pad System provides a robust solution to the inefficiencies of traditional vehicle scales. Ideal for heavy-duty weighing needs, this system combines advanced technology with portability, ensuring precise measurements for all types of vehicles. From truck fleets to marine crafts, these weigh pads deliver accuracy where it matters most.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.