Zoro Homepage
This item is Discontinued.
Sellmark Emergency Kit SMKTS24000

Emergency Kit (Discontinued)

  • Mfr # SMKTS24000
  • Zoro # G6404986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMKTS24000
Zoro #
G6404986
UPC #
810119011725
Country of Origin
China

Dimensions

Height
1"
Width
2"

Details

First Aid Kit Type
Kit
Includes
(1) 7ft of Paracord, (1) Flint Rod and Tinder, (1) Knife Blade, (1) Tin Foil, (1) 32.8 ft of Fishing Line, (2) Weights, (2) Swivels, (2) Floats, (2) Fishing Hooks, (1) Alcohol Pad
Header
12 Survivors, F and F(Fish and Fire) Emergency Kit
Language
English
Legend Style
Text
Subject Matter
Emergency
Features
Length: 3-1/2", 15 Survival Items in a Pocket Sized Package, Usable Paracord Packaging, All Gear Needed to Fish and Start a Fire, Knife Blade Included for Cutting Jobs, Carabiner Hanging Hook to Easily Attach Anywhere
First Aid ANSI Kit Type
II
Industry Type
Healthcare
Item
Emergency Kit

Description

Emergency Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.