Zoro Homepage

12-1/4 in Height, Anti-Fog Lens, Black

  • Mfr # S32032

  • Zoro # G1106459


product price: $61.59
/ea

Key Features

Color
Black
Material
Polycarbonate & ABS
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
Visor Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32032
Zoro #
G1106459
UPC #
32738019047
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.06 in
Width
10 in
Visor Height
12-1/4 in
Length
13.8 in
Visor Width
8-1/4 in

Details

Color
Black
Material
Polycarbonate & ABS
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
Standards
ANSI Z87.1+High Impact
Features
Slotted Hard Hat Adapter Suspension
Dielectric Protection
Dielectric
For Use With
most brands of slotted hard hats

Description

Material: This assembled face shield is made with Shade 3 IR polycarbonate; It includes a universal slot adapter that are easy to clip on and fit on most branded slotted hard hats, giving you wraparound protection for tough working conditions. Protection: This face shield gives excellent optical clarity, great strength & full-face coverage for complete protection from chemical splashes, particles & flying debris; Provides increased impact protection as well as protects the user from 99% UV rays. Certified: Our safety face shield is excellent to use during a variety of applications where hard hats need to be worn, at all times and face protection is needed along with safety glasses proudly meets ANSI Z87.1+ and CSA Z94.3 standards. Founded in 1923, Sellstrom Manufacturing Co., is one of the oldest American brands of safety products. From safety goggles to face shields and more, our long history in pioneering industry-leading personal protective products means our equipment is designed with your safety and productivity in mind. Today, we are synonymous with the best in head, eye, face, hearing, knee and welding protective products that deliver safety, productivity, comfort and peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.