380 Series MAX LIGHT, Clear Visor, 6" Height, Ratchet Suspension, Anti-Fog Lens, Clear

  • Mfr # S38440

  • Zoro # G0697877


product price: $54.25
/ea

Key Features

Color
Clear
Visor Color
Clear
Material
Nylon
Visor Material
Acetate
Lens Coating
Anti-Fog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S38440
Zoro #
G0697877
UPC #
032738032817
Country of Origin
United States

Dimensions

Visor Thickness
0.040"
Visor Width
19 in
Visor Height
6"

Details

Item
380 Series “MAX LIGHT�
Color
Clear
Visor Color
Clear
Material
Nylon
Visor Material
Acetate
Lens Coating
Anti-Fog
Dielectric Protection
No
Standards
ANSI Z87.1-2015 + High Impact, CSA Z94.3
Features
Clear Anti-Fog Acetate Shield, Clear Crown and Chin Guard Provides Increased Visibility for Protection From Chemical Splashes, Particles and Flying Debris
Headgear Color
Clear
Faceshield Assembly/Headgear Suspension
Ratchet
Includes
Clear Anti-Fog Acetate Shield, Clear Crown and Chin Guard, Ratchet Headgear
Headgear Material
Nylon
Headgear Style
Single Crown with Chin Guard
Disposable/ Reusable
Reusable
Compatible with Manufacturer Model Number
S27051, S36040
Includes Anti-Fog Visor Coating
Yes
Compatible with Series
390
Includes Scratch-Resistant Visor Coating
No
Reusability
Reusable
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Compatible with Brand
Sellstrom
Includes Anti-Static Visor Coating
No
Includes No Visor Coatings
No
Suspension Adjustment Type
Ratchet
Face Shield Type
Face Shield Assembly
Strap Material
Polyurethane
Compatible Manufacturer Part Number
S27051, S36040
Compatible Manufacturer Model Number
S27051, S36040
For Use With Mfr. Model Number
S27051, S36040
Compatible with Manufacturer Model No.
S27051, S36040
Compatible with Mfr. Model No.
S27051, S36040
For Use with Mfr Model Number
S27051, S36040
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
S27051, S36040
Compatible Mfr. Model Number
S27051, S36040

Description

Face Shield, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S27051, S36040, Compatible with Series 390, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Anti-Fog Style Made from Acetate Material, Clear Style Made from Polycarbonate Material, Extra-Large High Impact Clear Crown and Chin Protector, Headgear Color Clear, Headgear Material Nylon, Headgear Style Single Crown with Chin Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.