Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Frameless Frame, 1.5 Diopter, Clear Lens, Anti-Scratch Coating

  • Mfr # S70703

  • Zoro # G1105217


product price: $5.55
/ea
Sold in multiples of 12 for $66.60

Key Features

Diopter Strength
1.5
Lens Color
Clear
Lens Coating
Anti-Scratch
Frame Style
Frameless
Standards
ANSI Z87.1 + high impact standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S70703
Zoro #
G1105217
UPC #
32738033265
Country of Origin
Taiwan, Province of China

Details

Diopter Strength
1.5
Lens Color
Clear
Lens Coating
Anti-Scratch
Frame Style
Frameless
Standards
ANSI Z87.1 + high impact standards
Frame Color
Clear
Arm Color
Clear
Frame Type
Frameless
UV Protection
99%

Description

Sellstrom® X300RX Series with Bifocal Magnification offers all of the same features as our popular X300 but with 1.5x Bifocal magnification. Lightweight, comfortable and very affordable. Lens features an anti-scratch hard coating. Meets ANSI Z87.1 + 2015 standard. Anti-Scratch lenses offers 99% protection against harmful UV rays.


  • •Comfort: These scratch-resistant safety glasses are lightweight with outstanding style and a very comfortable fit; Made from unitary polycarbonate material, the clear lenses give optical clarity and provide protection from dust and debris
  • •Durable: The X300RX offers all the same features as our popular X300 but with Bifocal magnification technology; 1.5 magnification; Featuring anti-scratch hard coating to help improve durability from application scratches
  • •Certified: The anti-scratch lenses offer excellent UV Protection (99%) for any application where eye protection is needed or required; construction, landscaping, painting, gardening etc.; OSHA compliant and meets ANSI Z87.1 + 2015 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.