Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Visor, 8 in Height, Anti-Fog Lens

  • Mfr # S35140

  • Zoro # G1106048


product price: $23.15
/ea

Key Features

Visor Color
Clear
Visor Material
Acetate
Lens Coating
Anti-Fog
Visor Thickness
0.04 in
Visor Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35140
Zoro #
G1106048
UPC #
32738004951
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Height
8 in
Visor Width
16 in

Details

Visor Color
Clear
Visor Material
Acetate
Lens Coating
Anti-Fog
Material
Acetate
Standards
ANSI Z87.1+ and CSA Z94.3
Color
Clear

Description

Sellstrom® 390 Series Premium replacement face shield windows come in a variety of sizes, shades, and coatings to meet a wide range of industrial applications.


  • •Product Description: Replacement window for Sellstrom 390 Series face shields
  • •Features: Premium clear acetate window provides chemical splash and scratch resistance
  • •Certified: Meets ANSI Z87.1+ and CSA Z94.3 standards when assembled with Sellstrom 390 series face shields
  • •Dimensions: Measures 12" width by 8" height by 0.040" thick; 3.03 ounce weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.